Zoro Homepage

Liquid Flow Switch, DPDT, 125/250VAC

  • Mfr # V6EPB-B-D-LF

  • Zoro # G0507282


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Type
Piston
Housing Material
Brass
For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V6EPB-B-D-LF
Zoro #
G0507282
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in, 1/4 in, 2 in, 3/8 in
Connection Size
1/2 in
Connection Size (In.)
1/2 FNPT
Max. Duct Size (In.)
1/2 in
Overall Width
3.6 in
Overall Length
3.6 in
Overall Height
4.8 in

Details

Item
Liquid Flow Switch
Type
Piston
Housing Material
Brass
Connection Type
NPT
Voltage
125/250V AC
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 304 Stainless Steel, Brass, Buna-N, Ceramic
Switch Type
DPDT
Standards
ATEX, CE Certified, CSA Certified, IECEx, KTL, UL Listed
Flow Rate
1.5 gpm
Max. Ambient Temp. (F)
167 Degrees F
Max. Pressure (PSI)
1,000 psi
Application
Coolant Loops, Other
Compliance
CSA, UL
Min. Ambient Temp. (F)
-4 Degrees
Max. Fluid Temp. (F)
220 Degrees F
Material of Construction
Brass
Hz
50/60
Phase
Single
Contact Rating
5A at 125/250V AC
Min. Fluid Temp. (F)
-4 Degrees F
For Use With
Liquids or Gases
Body Material
Brass
Set Point Configuration
Adjustable
Ambient Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G
Flow Switch Type
Paddle
Switch Position
Normally Closed, Normally Open
Media Temperature - Minimum
-4 Degrees F
Frequency
50 Hz, 60 Hz
Contact Rating (DC)
4 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models)
Media Temperature - Maximum
220 Degrees F
Wetted Material
303 Stainless Steel, Brass, Buna-N, Ceramic
Contact Rating (AC)
5 A @ 125/250V
Switch Enclosure
NEMA 4
Ambient Temperature - Maximum
167 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 167 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 5 A @ 125/250V, Contact Rating (DC) 4 A (Inductive) @ 30V (CSA, ATEX and IECEx Models), 5 A Resistive @ 30V (CSA, ATEX and IECEx Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.