Dwyer Instruments
Liquid Flow Switch, SPDT, 125/250VAC
Mfr # V6EPB-B-S-5-MI
Zoro # G0503247
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Brass
- Type Piston
- For Pipe Size 1/2 in, 1/4 in, 2 in, 3/8 in
- Connection Size 1 1/2 in
- Connection Type NPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Float Level Switch (L10-B-3-O)
- GOULDS WATER TECHNOLOGY 3 HP 4" Manual Submersible Sewage Pump 200V (WS3038D4)
- STENNER Ferrules, 1/4 In, PK24 (MCAK200)
- DAYTON Impeller (PP61004G)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43-SSV)
- DWYER INSTRUMENTS Flow Meter Brass 06 - 5 Gph (VFA-41)
- DWYER INSTRUMENTS Flowmeter, 065 Lpm Air (VFA-23)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gpm Water (VFB-86-SSV)
- DWYER INSTRUMENTS Averaging Flow Sensor, 5-13/32 in. (PAFS-1003)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-SSV)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- Dwyer Instruments Flowmeters