Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low pressure gage, range 0-55" w.c. (0-32.0 oz/sq in)

  • Mfr # LPG3-D8442N

  • Zoro # G707143533


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Length
3.2 in
Case Height
3.3 in
Case Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPG3-D8442N
Zoro #
G707143533
UPC #
-
Country of Origin
China

Dimensions

Length
3.2 in
Case Height
3.3 in
Case Width
3.3 in

Description

Low pressure gage, range 0-55" w.c. (0-32.0 oz/in2).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.