No Product Image Available

Dwyer Instruments

Mark Ii 40-1 Incline Manometer 0-1In H20


product price: $221.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pressure Range 0.1 to 1 in wc
  • Accuracy +/-3% of Full Scale
  • Includes Liquid, Mounting Screws, Tubing Connectors
  • Operating Range 0.1-0-1.0 in wc
  • Weight 1.23 lb
See all product information

Product Information

Dimensions

Mounting Hole Size 0.234 in

Details

Item Analog Manometer
Pressure Range 0.1 to 1 in wc
Accuracy +/-3% of Full Scale
Includes Liquid, Mounting Screws, Tubing Connectors
Operating Range 0.1-0-1.0 in wc
Weight 1.23 lb
Standards 65, EU (RoHS II), EU Directive 2011
Series MARK II
Fluid Specific Gravity 0.826
Housing Material Plastic
Manometer Type Inclined
Fluid Color Red
Maximum Operating Pressure 15 psi
Includes Stand Yes
Mounting Fasteners Included Yes
Scale Units in wc
Maximum Operating Temperature 150 Degrees F
Includes Gas Pressure Kit No
Maximum Pressure 1 in wc
Minimum Pressure 0.1 in wc

Description

Analog Manometer, Accuracy +/-3 Percent of Full Scale, Pressure Range 0.1 to 1 in wc, Maximum Operating Pressure 15 psi, Maximum Pressure 1 in wc, Minimum Pressure 0.1 in wc, Scale Units in wc, Series MARK II, Manometer Type Inclined, Housing Material Plastic, Includes Gas Pressure Kit No, Fluid Color Red, Includes Liquid, Mounting Screws, Tubing Connectors, Maximum Operating Temperature 150 Degrees F, Fluid Specific Gravity 0.826, Includes Stand Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.