Shop All Manometers
Dwyer Instruments
Standard Pitot Tube, 5/16in. dia., 60in.L
Mfr # 160-60
Zoro # G9971911
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insertion Length (In.) 60 in
- Tube Dia. (In.) 5/16 in
- Max. Media Temp. (Deg. F) 1,500
- Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads
- Tube Material Stainless Steel
Product Information
- Brand Dwyer Instruments
- MFR # 160-60
- Zoro # G9971911
- Country of Origin United States
- Category Manometers
Dimensions
Insertion Length (In.) | 60 in |
Tube Dia. (In.) | 5/16 in |
Process Connection Size | 1/4 in |
Insertion Length | 60.625 in |
Tube Diameter | 5/16 in |
Details
Description
Pitot Tube, Pitot Type Standard, Insertion Length 60.625 in, Tube Material Stainless Steel, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Maximum Media Temperature 1,500 Degrees F, Series 160, Includes 1 in Welded Stainless Steel Sleeve, Adjustable Compression Fitting with 1 in MNPT Mounting Threads, Standards CE, ASHRAE, ROHS, Tube Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clock Digital Hygrometer, 14 to 140 F (445702)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 30 psi (555A-30.0)
- INTEGRATED SUPPLY NETWORK Sunex Gauge For 40, 50 Ton Press (RSCBP1206)
- JOHNSON CONTROLS Ribxk42050, Ribxk42050 (RIBXK420-50)
- DWYER INSTRUMENTS Handheld Manometer Kit.0 to 20.00 In WC (475-1-FM-AV)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 200.0 In WC (475-3-FM)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L) (160-8)
- TSI ALNOR Manometer, Hydronic (HM 685)
- Dwyer Instruments Manometers