Shop All Pressure Switches
Dwyer Instruments
Mfg Dwyer Inst Mod 1910-1
Mfr # 1910-1
Zoro # G0562479
original price:
$80.18
10% off
new price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Standards CE Listed, CSA, FM, UL Listed
- Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control
- Weight 1 lb
- Overall Height 3 in
Product Information
- Brand Dwyer Instruments
- MFR # 1910-1
- Zoro # G0562479
- Country of Origin United States
- Category Pressure Switches
Dimensions
Overall Height | 3 in |
Overall Width | 2 3/8 in |
Sample Line Connection Size | 1/8 in |
Mounting Hole Diameter | 3/16 in |
Overall Depth | 1 5/8 in |
Details
Description
Pressure Switch, Application Frost and Ice Detection, Clogged or Dirty Filter Detection, Air Flow Control, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1/4 hp @ 250 V AC, 60 Hz, 15 A @ 120 to 480 V AC, 60 Hz, Resistive 1/8 hp @ 125 V AC, Input Voltage 120 to 480V AC, 125V AC, 250V AC, Maximum Differential Pressure Setting 1.6 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 45 in wc, Maximum Pressure Setting 1.6 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D33)
- EATON BUSSMANN Circuit Limiter, ANL Series, 350A, Fast-Acting, 32V AC, Bolt-On (ANL-350)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- OMRON REFURBISHED 100-240V-AC AC TO DC POWER SUPPLY (CJ1W-PA202)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 1025 PSI (DXW-11-153-2)
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch (1950G-0-B-120-NA)
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 52 In Wtr (MDA-111)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI (A6-653221)
- DWYER INSTRUMENTS Bourdon Tube Pressure Switches, Press Sw (DA-21-153-10S)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 317 PSI (A6-353221)
- ALLEN BRADLEY 2-7PSI 120-600V-AC 115-600V-DC PRESSURE SWITCH (836T-T251J)
- Dwyer Instruments Switches