
Miniature vacuum switch, min. set point 9in wc 21 mbar, max. set point 80in wc 199 mbar
Mfr # MVS-2
Zoro # G910389216
product price: $37.69
/eaKey Features
Wetted Materials
Housing: polycarbonate; Diaphragm: polyurethane.
Electrical Connections
Terminals - 0.187" x 0.20: spade for use with quick disconnects.
Process Connections
Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT.
Pressure Limits
Up to maximum range.
Switch Type
SPDT normally open or normally closed.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVS-2
Zoro #
G910389216
UPC #
-
Country of Origin
United States
Details
Wetted Materials
Housing: polycarbonate; Diaphragm: polyurethane.
Electrical Connections
Terminals - 0.187" x 0.20: spade for use with quick disconnects.
Process Connections
Models MVS-1 to MVS-3: Smooth port 0.25" diameter; Models MVS-4 to MVS-6: 1/8" male NPT.
Pressure Limits
Up to maximum range.
Switch Type
SPDT normally open or normally closed.
Electrical Rating
Range 3 to 8" w.c.: 3 A, 125/250 VAC; Range 9 to 80" w.c.: 10 A, 125/250 VAC; Range 81 to 330" w.c.: 15 A, 125/250 VAC.
Mounting
Use #2 screws through eyelets.
Agency Approvals
cULus.
Repeatability
±20%.
Service
Air or compatible fluids on "high side".
Temperature Limits
40 to 150°F (4 to 66°C).
Description
Miniature vacuum switch, min. set point 9in w.c. 21 mbar, max. set point 80in w.c. 199 mbar, 1/4in smooth port process connection.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.