Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle valve (female x female).

  • Mfr # NVII-1B

  • Zoro # G307144244


product price: $26.95
/ea

Key Features

Length
7.8 in
Overall Width
10.6 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVII-1B
Zoro #
G307144244
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.8 in
Overall Width
10.6 in
Overall Height
6 in

Description

Needle valve (female x female).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.