Shop All Flowmeters
Dwyer Instruments
Oxygen Flow Meter, O2 Flmtr 110 LMin
Mfr # OMA-4
Zoro # G007144506
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Height 0.8 in
- Width 2 in
Product Information
- Brand Dwyer Instruments
- MFR # OMA-4
- Zoro # G007144506
- Country of Origin China
- Category Flowmeters
Dimensions
Length | 4.5 in |
Height | 0.8 in |
Width | 2 in |
Description
Oxygen flowmeter, scale 1.0-10 LPM.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head (4UA63)
- ARMSTRONG PUMPS Seal Kit, 1/2" (816706-023)
- K2 PUMPS Contractor Series 2 HP Grinder Pump with Stainless Steel Cutter, 230 Volt, 15 Amps (SWG20001DBK)
- CHEM-TECH Metering Pump, 8 gpd, 125 PSI (X015-XA-AAAAG19)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMB-57)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-LF)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 1 Mnpt 220Gf (LFME-13-F2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1201000 Scfh Air (RMC-106-SSV)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 1 (WMT2-A-C-01-1)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- Dwyer Instruments Flowmeters