Shop All Flowmeters
Dwyer Instruments
Oxygen Flow Meter, O2 Flmtr 55 LMin
Mfr # OMA-3
Zoro # G007144537
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Height 0.7 in
- Width 2 in
Product Information
- Brand Dwyer Instruments
- MFR # OMA-3
- Zoro # G007144537
- Country of Origin China
- Category Flowmeters
Dimensions
Length | 4.5 in |
Height | 0.7 in |
Width | 2 in |
Description
Oxygen flowmeter, scale 0.5-5 LPM.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON O-Ring, Buna-N, PP60083G (PP60083G)
- PULSAFEEDER Kopkit K3 Pvc/Vtn/C .38T (K3VVC9)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- FILL-RITE Power Cable, 18 Ft. (1200R9067)
- DWYER INSTRUMENTS Flowmeter, 065 Scfh Air (VFA-3)
- DWYER INSTRUMENTS Flowmeter, 110 Gpm Water (VFC-142-EC)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 110 Scfm Air (RMC-121)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V7-WBS-30N)
- DWYER INSTRUMENTS Flowmeter, 430 Scfh Air (VFA-6-SSV)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 25 (LFMC-07-A2)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151-SSV)
- Dwyer Instruments Flowmeters