Shop All Manometers
Dwyer Instruments
Permanent Mount S-Type Pitot Tube, 36 In
Mfr # 160S-36PM
Zoro # G3269065
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS
- Maximum Pressure 100 psi
- Process Connection Gender Female
- Series 160S
- Process Connection Type NPT
Product Information
- Brand Dwyer Instruments
- MFR # 160S-36PM
- Zoro # G3269065
- Country of Origin United States
- Category Manometers
Dimensions
Tube Diameter | 5/16 in |
Insertion Length | 36 in |
Process Connection Size | 1/8 in |
Minimum Duct Diameter | 4 in |
Mounting Fitting Size | 1 in |
Details
Description
Permanent mount "S" type stainless steel Pitot tube, 36" insertion length.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Brass Needle Valve, 1/4"MNPT x 1/4"FNPT (NV-B-1/4-MXF)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV6)
- ZORO SELECT Manometer Fluid, 8oz (240ml) (5MZC5)
- DWYER INSTRUMENTS Intrinsically Safe Pressure Transducer (ISDP-010)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1223-16-W/M)
- DWYER INSTRUMENTS Gas Pressure Manometer 15 Inch Length (1213-15)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DWYER INSTRUMENTS Plastic Monometer, Mark Ii No 27 Molded (MARK II 27)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- DWYER INSTRUMENTS Stand, Manometer (A-612)
- DWYER INSTRUMENTS Pressure Gauge 0-5 Psi (DPGA-04)
- Dwyer Instruments Manometers