Shop All Flowmeters
Dwyer Instruments
Plastic Water Meter, 58 X 12 Plast
Mfr # WPTN-A-C-01-10
Zoro # G307144626
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5 in
- Height 5.4 in
- Length 7.2 in
Product Information
- Brand Dwyer Instruments
- MFR # WPTN-A-C-01-10
- Zoro # G307144626
- Country of Origin China
- Category Flowmeters
Dimensions
Width | 7.5 in |
Height | 5.4 in |
Length | 7.2 in |
Description
Multi-Jet plastic water meter with NSF Approval, 5/8" X 1/2" pipe size with 10 gallon pulse output
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Output Gear (116-100-1005)
- WILTON Casing Nut Assembly, For Use With 400 Machinist Bench Vise (2900120)
- ARO Repair Kit, HDPE, For 6CCR5 (637373-TT)
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet (F00740090)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-PV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 CcMin Air (RMA-151-SSV)
- DWYER INSTRUMENTS Pitot Tube Compression Fitting, 1/8, 12in (166-6-CF)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 10100 Lpm Air (RMA-25-SSV)
- DWYER INSTRUMENTS Water Meter, 58X34 Water Mtr 10Gal Output (WRBT-A-C-02-10)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Gph62 Lpm W (RMB-85D-SSV)
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT (B111-115)
- Dwyer Instruments Flowmeters