Dwyer Instruments
Pressure Switch Snap Action
Mfr # DA-7031-153-8
Zoro # G0795341
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Standards CSA, FM, UL Listed
- Application HVAC, Pump Control
- Weight 4 lb
- Overall Width 7 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SCG8V02S)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPS-RK-110SP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- DWYER INSTRUMENTS Pressure Switch Range 10-300 (DA-7031-153-9)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- DWYER INSTRUMENTS Pressure Switch 1910-5 (1910-5)
- DWYER INSTRUMENTS Differential Pressure Switch, 20100 Npt (EDPS-06-1-N)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EA2X)
- Dwyer Instruments Switches