Zoro Homepage

Pressure Switch, Standard, DPST, 1/4" FNPT, Steel

  • Mfr # CXA-R1

  • Zoro # G007143349


product price: $26.99
/ea

Key Features

Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4" FNPT
Housing Material
Steel
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXA-R1
Zoro #
G007143349
UPC #
-
Country of Origin
China

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Pressure Connection Type
1/4" FNPT
Housing Material
Steel
Standards
CE
Wetted Materials
Silicone, steel, and SS.
Repeatability
±5 psig (±0.3 bar).
Agency Approvals
CE.
Temperature Limits
140°F (60°C).
Conduit Connection
7/8" hole for 1/2" conduit hub (2 places).
Service
Compatible liquids and gases.
Mounting Orientation
Switch can be installed in any position.
Switch Type
DPST snap action (see model chart on catalog page).
Set Point Adjustment
Internal screws.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.