Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Standard, SPDT, 1/4" FNPT, 5 to 40 psi Range

  • Mfr # 1003W-A1-D

  • Zoro # G210474759


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" FNPT
Range
5 to 40 psi
Standards
CE, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003W-A1-D
Zoro #
G210474759
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" FNPT
Range
5 to 40 psi
Standards
CE, UL
Features
Weatherproof housing is ideal for a wide variety of applications where dust or water is present; Spring movement design provides for control in any mounting position and prevents contact chatter reducing false or inconsistent switching
Pressure Limit
3000 psig (206.8 bar).
Switch Type
SPDT snap switch.
Temperature Limits
-30 to 170°F (-35 to 77°C).
Mounting Orientation
Any position.
Conduit Connection
3/4" female NPT.
Agency Approvals
CE, UL.
Set Point Adjustment
Internal thumbwheel.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.