
Pressure Switch, Standard, SPDT, 1/4" NPT, 10 to 300 psi Range, Brass
Mfr # DS-7231-153-9
Zoro # G310113763
product price: $1,121.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
10 to 300 psi
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-7231-153-9
Zoro #
G310113763
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPDT
Pressure Connection Type
1/4" NPT
Range
10 to 300 psi
Housing Material
Brass
Factory On Setting
10 psi
Factory Off Setting
300 psi
Standards
CSA, FM, UL
Wetted Materials
Brass, 403 SS, or 316 SS.
Features
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Pressure Limit
Maximum pressure of the operating range.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Temperature Limit
180°F (82°C).
Set Point Adjustment
Thumbscrew.
Mounting Orientation
Vertical.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Description
Pressure switch, brass Bourdon tube, range 10-300 psig, 5 psig fixed deadband.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.