Shop DWYER INSTRUMENTS
See all product information
Create Account
Pressure Switch, Standard, SPST, 1/4" NPT, 1/8 to 20 psi Range, Brass
- Mfr # DA-7031-153-3A
- Zoro # G0562670
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" NPT
Range
1/8 to 20 psi
Housing Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DA-7031-153-3A
- Zoro #
- G0562670
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Action
- Standard
- Contact Form
- SPST
- Pressure Connection Type
- 1/4" NPT
- Range
- 1/8 to 20 psi
- Housing Material
- Brass
- Standards
- CSA, FM, UL
- Features
- Electrical Connection
- Screw terminal.
- Process Connection
- General purpose and weatherproof: 1/4" male NPT; 1/2" male NPT on range 15S and 16S. Explosion-proof: 1/2" male NPT and 1/4" female NPT.
- Wetted Materials
- Brass, 403 SS, or 316 SS.
- Conduit Connection
- General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
- Agency Approvals
- CSA, FM, UL. (Consult factory for FM approval models.)
- Switch Type
- SPST mercury switch, SPDT mercury switch, SPDT snap switch.
- Set Point Adjustment
- Thumbscrew.
- Pressure Limit
- Maximum pressure of the operating range.
- Mounting Orientation
- Vertical.
- Repeatability
- ±1% of full operating range, ±1.5% on DS-7300 models.
Description
Pressure Switch Range 1/8-20
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.