
Pressure Switch, Standard, SPST, 1/4" NPT, 30 in Hg to 75 psi Range, Brass
Mfr # DA-7041-153-26E
Zoro # G410113793
product price: $1,535.99
/ea
Free Shipping & Returns
Key Features
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" NPT
Range
30 in Hg to 75 psi
Housing Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DA-7041-153-26E
Zoro #
G410113793
UPC #
-
Country of Origin
United States
Details
Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" NPT
Range
30 in Hg to 75 psi
Housing Material
Brass
Standards
CSA, FM, UL
Wetted Materials
Brass, 403 SS, or 316 SS.
Features
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Set Point Adjustment
Thumbscrew.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Pressure Limit
Maximum pressure of the operating range.
Mounting Orientation
Vertical.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Temperature Limit
180°F (82°C).
Description
Pressure switch, 316SS Bourdon tube, range 30in Hg Vac-75 psig, 15 psig min. deadband.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.