Zoro Homepage

Pressure Switch, Standard, SPST, 1/4" NPT, 75 to 800 psi Range, Brass

  • Mfr # DA-7041-153-22E

  • Zoro # G710474754


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" NPT
Range
75 to 800 psi
Housing Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA-7041-153-22E
Zoro #
G710474754
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
SPST
Pressure Connection Type
1/4" NPT
Range
75 to 800 psi
Housing Material
Brass
Standards
CSA, FM, UL
Features
Wetted Materials
Brass, 403 SS, or 316 SS.
Repeatability
±1% of full operating range, ±1.5% on DS-7300 models.
Conduit Connection
General purpose: 1/2" hole for conduit hub. Weatherproof: 1/2" conduit hub. Explosion-proof: 3/4" female NPT.
Mounting Orientation
Vertical.
Set Point Adjustment
Thumbscrew.
Switch Type
SPST mercury switch, SPDT mercury switch, SPDT snap switch.
Agency Approvals
CSA, FM, UL. (Consult factory for FM approval models.)
Pressure Limit
Maximum pressure of the operating range.
Temperature Limit
180°F (82°C).

Description

Pressure switch, 316SS Bourdon tube, range 75-800 psig, 180 psig min. deadband.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.