Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Transducer, 0 to 100 PSI, +/-1Pct

  • Mfr # 628-10-GH-P1-E4-S1

  • Zoro # G0057032


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628-10-GH-P1-E4-S1
Zoro #
G0057032
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
3.5 in
Overall Length
5.5 in
Process Connection Size
1/4 in
Overall Width
1.281 in

Details

Item
Pressure Transmitter
Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
4-Pin DIN 43650 Form C Connector
Features
Protection in Harsh Environments, Shock and Vibration Resistance, Wide Range of Models and Connections That can Meet Pressure Measurement Specifications From Low to Very High
Housing
Stainless Steel
Power Required
10 to 30V DC
Includes
Instructions
Power Required - Transmitters
13 to 30V DC
Transmitter Type
Pressure Transmitter
Accuracy - Transmitter
+/-1.00%
Wiring Entry - Transmitter
1/2 in FNPT
Output - Transmitter
4 to 20mA DC
Loop Resistance
0 to 1300 ohms
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Electrical Connections - Transmitter
Mini-Hirschmann Connector
Range Values - Transmitter
0 to 100
NEMA Rating
NEMA 4X
Max. Pressure (PSI)
200 psi
Range
0 to 100 psi
Operating Temp.
0 to 200 F
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Wetted Materials
316 SS and 316L SS
Thermal Error
+/-0.04%
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Maximum Loop Resistance
0 to 1,000 Ohm Max
Weight
10 oz
Calibration Certificate Included
No
Minimum Operating Temperature
0 Degrees F
Standards
CE, NSF, UL Listed
Number of Wires
2
Pressure Units
psig
IP Rating
IP66
Process Connection Gender
Male
Maximum Operating Temperature
200 Degrees F
Overpressure
500 psig
Intrinsically Safe
No
Electrical Connection
4-Pin DIN 43650 Form C Connector
Process Connection Type
NPT
For Use With Media Type
Compressors, Hydraulics, Pumps
Response Time
300 msec
Explosion/Fire Proof
No
NIST Traceable Certificate
No
Housing Material
Stainless Steel
Minimum Pressure
0 psi
Type of Pressure
Gauge
Maximum Pressure
100 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
0 Degrees F
Output Power
4 to 20mA DC
Loop Resistance - Maximum
0 to 1,000 Ohm Max
NEMA Enclosure Rating
4X
Pressure Type Measured
Gauge
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Input Voltage
10 to 30V DC
Pressure Measurement - Maximum
100 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 4-Pin DIN 43650 Form C Connector, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 628, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.