Pressure transmitter, range 0-5 psi.

  • Mfr # 673-3

  • Zoro # G3268861


product price:  $600.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
Cable
Process Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
673-3
Zoro #
G3268861
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Overall Length
1.625 in
Cable Length
2 ft
Overall Height
2.359 in
Overall Width
1.625 in

Details

Item
Pressure Transmitter
Accuracy
+/-0.25% of Full Scale
Housing Material
Stainless Steel
Output
4 to 20mA DC
Electrical Connections
Cable
Process Connection Type
NPT
Power Required
9 to 30V DC
Standards
CE
Response Time
5 msec
Series
673
Gauge Operating Temp. Range
-4 Degrees to 185 Degrees F
Range
0 to 5 psi
Calibration Certificate Included
No
Features
High-Shock and Vibration Resistant
Thermal Error
+/-3.6%
Maximum Pressure
5 psi
NIST Traceable Certificate
No
Intrinsically Safe
No
Pressure Units
psi
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
185 Degrees F
Minimum Pressure
0 psi
Maximum Loop Resistance
0 to 800 Ohm
For Use With Media Type
Gas, Non-Combustible Liquid, Vapor
Number of Wires
2
Weight
2.3 oz
Overpressure
2x Range
Explosion/Fire Proof
No
Pressure Measurement - Maximum
5 psi
Pressure Measurement - Minimum
0 psi
Intrinsic Safety
Not Specified Intrinsically Safe
Process Media Temperature - Minimum
-40 Degrees F
Input Voltage
9 to 30V DC
Output Power
4 to 20mA DC
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Process Media Temperature - Maximum
185 Degrees F
Loop Resistance - Maximum
0 to 800 Ohm

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 5 psi, Electrical Connections 2 ft Multi Conductor Cable, Output 4 to 20mA DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 30V DC, Series 673, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -40 Degrees F, Housing Material Stainless Steel, Cable Length 2 ft, Calibration Certificate Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.