Zoro Homepage

Range 1.5-10 SCFM, 1/4" npt connection

  • Mfr # DTFA-1A-10A

  • Zoro # G007144025


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Length
4.7 in
Height
3.2 in
Width
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTFA-1A-10A
Zoro #
G007144025
UPC #
-
Country of Origin
United States

Dimensions

Length
4.7 in
Height
3.2 in
Width
3.1 in

Description

Range 1.5-10 SCFM, 1/4" npt connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.