Zoro Homepage

Solenoid Valve, 2-Way, 220 VAC, nbr seal

  • Mfr # SBSV-B3N2

  • Zoro # G010107840


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Voltage
220 VAC
Seal Material
nbr seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBSV-B3N2
Zoro #
G010107840
UPC #
-
Country of Origin
China

Details

Valve Ways
2-Way
Voltage
220 VAC
Seal Material
nbr seal
Item
Solenoid Valve

Description

2-way brass solenoid valve, 3/8in, 7.25-188.5 psi, nbr seal, 220 VAC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.