Zoro Homepage

Solid core current switch with fixed set point at 0.25A, amperage range .25 to 200 A.

  • Mfr # SCS-120025

  • Zoro # G807149176


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Agency Approvals
CE, cUL, UL.
Temperature Limits
5 to 140°F (-15 to 60°C).
Power Requirements
None, self-powered.
Isolation Voltage
600 VAC RMS.
Output
Isolated, 1 A @ 30 VAC/DC max, NO.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCS-120025
Zoro #
G807149176
UPC #
-
Country of Origin
United States

Details

Agency Approvals
CE, cUL, UL.
Temperature Limits
5 to 140°F (-15 to 60°C).
Power Requirements
None, self-powered.
Isolation Voltage
600 VAC RMS.
Output
Isolated, 1 A @ 30 VAC/DC max, NO.
Enclosure Rating
UL, 94 V-O flammability rated, ABS plastic housing.
Frequency
50/60 Hz.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.