Dwyer Instruments
Standard Pitot Tube, 5/16in. dia., 168in.L
Mfr # 160-168
Zoro # G9971945
product price: $1,656.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,656.99
Free 30-Day Returns
Key Features
- Tube Dia. (In.) 5/16 in
- Insertion Length (In.) 168 in
- Max. Media Temp. (Deg. F) 1,500
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Process Connection Gender Male
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100H)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMT4)
- SPER SCIENTIFIC Type 1 Sound Meter (840015)
- DYNAMIC Gauge, Glycrn Flld, 0-4000psi 1/4" Stm Mnt (221319)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 18in.L (160F)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L) (160-48)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 36"L) (160-36)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 12"L) with 1-1/2" tip (167-12)
- DWYER INSTRUMENTS Digital Manometer.-20 to 20 In WC (476A-0)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-60)
- Dwyer Instruments Manometers