Dwyer Instruments
Standard Pitot Tube, 5/16in. dia., 96in.L
Mfr # 160-96
Zoro # G9971902
Free Shipping & Returns
$606.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Media Temp. (Deg. F) 1,500
- Tube Dia. (In.) 5/16 in
- Insertion Length (In.) 96 in
- Includes Air Velocity Calculator, Direct Reading Velocity Charts
- Maximum Media Temperature 1,500 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voltage and Continuity Tester, 1,000 V AC (VCT1000)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/8 in MNPT, Stainless Steel, Silver (4FMJ7)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 1000 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-1000-psi/bar)
- TRIPLETT Replacement Camera, 5.5 mm Size (BR350CAM-5M)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-72)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-60)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 60in.L (160-60)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 8"L) (160-8)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- Dwyer Instruments Manometers