Powder and Bulk Level Controls
- Mfr # PLS-W-S-1-2-0-0-0
- Zoro # G224151899
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Maximum
120 V AC
IP Rating
IP66
Process Connection Thread Type
NPT
NEMA Enclosure Rating
4X
Product Type
Level Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLS-W-S-1-2-0-0-0
- Zoro #
- G224151899
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Control
- Input Voltage - Maximum
- 120 V AC
- IP Rating
- IP66
- Process Connection Thread Type
- NPT
- NEMA Enclosure Rating
- 4X
- Product Type
- Level Switch
- Contact Rating - AC
- 15 A @ 120
- Contact Form
- DPDT, SPDT
- Process Connection Thread Gender
- Male
Dimensions
- Probe Length
- 4.5 in
- Process Connection Thread Size
- 1 1/4"
Description
Powder and Bulk Level Controls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.