Submersible Level Pressure Transmitters
- Mfr # MBLT-2SC-IVPF-100-100
- Zoro # G624151475
product price:Â
$
1,412.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP68
Input Voltage
10V DC to 33V DC
Cable Coating
Polyurethane
Output Power
5mA
Electrical Connection
Pigtail Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBLT-2SC-IVPF-100-100
- Zoro #
- G624151475
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Diameter
- 0.625 in
- Sensor Length
- 7.187 in
- Cable Length
- 100 ft
Details
- Item
- Submersible Level Pressure Transmitter
- IP Rating
- IP68
- Input Voltage
- 10V DC to 33V DC
- Cable Coating
- Polyurethane
- Output Power
- 5mA
- Electrical Connection
- Pigtail Leads
- Tip Design
- Bullet Nose
- Operating Temperature - Minimum
- -4 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Special Features
- Maintenance-Free Filter, Narrow Diameter Design, Tapered Body
- Accuracy
- +/-0.25% of Full Scale
- Seal Material
- Fluoroelastomer
- Housing Material
- 316 Stainless Steel
- Pressure Measurement - Maximum
- 100 ft of head
- Pressure Measurement - Minimum
- 0 psi
- Loop Resistance - Maximum
- 1,000 ohm
- Series
- MBLT
- Nose Fitting
- Welded
- Standards
- CE, RoHS
- Response Time
- 50 msec
- Thermal Error
- +/-0.30%; +/-0.45%
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 100 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Series MBLT, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.