Submersible Level Pressure Transmitters
- Mfr # SBLT2-6M-20M
- Zoro # G524151650
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Cable Coating
Polyether Polyurethane
Input Voltage
10V DC to 30V DC
Operating Temperature - Maximum
150 Degrees F
Electrical Connection
Pigtail Leads
Pressure Measurement - Minimum
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-6M-20M
- Zoro #
- G524151650
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Length
- 20 m
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- Cable Coating
- Polyether Polyurethane
- Input Voltage
- 10V DC to 30V DC
- Operating Temperature - Maximum
- 150 Degrees F
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Minimum
- 0 psi
- Response Time
- 50 msec
- IP Rating
- IP68
- Thermal Error
- +/-0.02%
- Seal Material
- Fluoroelastomer
- Standards
- RoHS
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Accuracy
- +/-0.25% of Full Scale
- Output Power
- 4 to 20mA
- Pressure Measurement - Maximum
- 8.6 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Tip Design
- Bullet Nose
- Series
- SBLT2
- Housing Material
- 316 Stainless Steel
- Loop Resistance - Maximum
- 900 ohm
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 m, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.