Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-25
- Zoro # G024151532
product price:Â
$
692.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Maximum
5 psi
Input Voltage
10 to 30V DC
Measuring Depth - Maximum
11 3/5 ft
Overall Diameter
1 in
Electrical Connection
Pigtail Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5-25
- Zoro #
- G024151532
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Measuring Depth - Maximum
- 11 3/5 ft
- Overall Diameter
- 1 in
- Sensor Length
- 7.187 in
- Cable Length
- 25 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Maximum
- 5 psi
- Input Voltage
- 10 to 30V DC
- Electrical Connection
- Pigtail Leads
- Seal Material
- Fluoroelastomer
- Operating Temperature - Maximum
- 150 Degrees F
- Accuracy
- +/-0.25% of Full Scale
- Standards
- RoHS
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Response Time
- 50 msec
- Tip Design
- Bullet Nose
- Pressure Measurement - Minimum
- 0 psi
- Thermal Error
- +/-0.02%
- Loop Resistance - Maximum
- 900 ohm
- Operating Temperature - Minimum
- 0 Degrees F
- Housing Material
- 316 Stainless Steel
- Series
- SBLT2
- Cable Coating
- Polyether Polyurethane
- Output Power
- 4 to 20mA
- IP Rating
- IP68
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 25 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.