Submersible Level Pressure Transmitters

  • Mfr # PBLT2-10M-18M-PU
  • Zoro # G124152040
product price: 
$
1,313.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Pigtail Leads
Cable Coating
Polyurethane
Special Features
Maintenance-Free Filter
Response Time
50 msec
Series
PBLT2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-10M-18M-PU
Zoro #
G124152040
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
18 m
Measuring Depth - Maximum
32 9/10 ft
Process Connection Size
1/2 in
Overall Diameter
1 in
Sensor Length
7.843 in

Details

Item
Submersible Level Pressure Transmitter
Electrical Connection
Pigtail Leads
Cable Coating
Polyurethane
Special Features
Maintenance-Free Filter
Response Time
50 msec
Series
PBLT2
Thermal Error
+/-0.02%
IP Rating
IP68
Loop Resistance - Maximum
900 ohm
Output Power
4 to 20mA
Seal Material
316 Stainless Steel
Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Process Connection Type
NPT
Housing Material
316 Stainless Steel
Pressure Measurement - Maximum
14.3 psi
Tip Design
Bird Cage
Standards
RoHS
Input Voltage
13V DC to 30V DC
Accuracy
+/-0.25% of Full Scale
Nose Fitting
Threaded
Operating Temperature - Minimum
0 Degrees F

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 18 m, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews