Closed Tank Liquid Level Switches

  • Mfr # F7-BT
  • Zoro # G724152389
product price: 
$
53.79
/ea

Key Features

Stem Material
Buna-N
Float Diameter
1.18 in
Actuation Method
Magnetic
Standards
CE, RoHS
Voltage Rating - Maximum
220 V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F7-BT
Zoro #
G724152389
UPC #
-
Country of Origin
United States

Dimensions

Float Diameter
1.18 in
Float Length
1 in
Cord Length
24 in
Stem Thread Size
1/8 in NPT
Fits Chest Size
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Details

Item
Liquid Level Switch
Stem Material
Buna-N
Actuation Method
Magnetic
Standards
CE, RoHS
Voltage Rating - Maximum
220 V AC
Switch Function
Selectable
Product Type
Closed Liquid Level Switch
Operating Temperature - Maximum
220 Degrees F
Float Travel
11/16 in
Series
F7
Switch Structure
SPST
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
150 psi
Features
Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
Float Material
Buna-N
Current Rating - Maximum
0.14 A
Minimum Media Specific Gravity
0.45
Horsepower @ Single Phase - 120V AC
Not Rated
Mounting Style
Vertical
Electrical Connection
Pre-Wired Cable
Horsepower @ Three Phase - 240V AC
Not Rated

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 11/16 in, Float Material Buna-N, Float Length 1 in, Stem Material Buna-N, Standards CE, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application

Ratings & reviews