Submersible Level Pressure Transmitters

  • Mfr # PBLT2-5-70
  • Zoro # G024152034
product price: 
$
1,896.99
/ea
Free Shipping & Returns

Key Features

Pressure Measurement - Minimum
0 psi
Measuring Depth - Maximum
11 3/5 ft
Electrical Connection
Pigtail Leads
Standards
RoHS
Loop Resistance - Maximum
900 ohm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-5-70
Zoro #
G024152034
UPC #
-
Country of Origin
United States

Dimensions

Measuring Depth - Maximum
11 3/5 ft
Sensor Length
7.843 in
Overall Diameter
1 in
Process Connection Size
1/2 in
Cable Length
70 ft

Details

Item
Submersible Level Pressure Transmitter
Pressure Measurement - Minimum
0 psi
Electrical Connection
Pigtail Leads
Standards
RoHS
Loop Resistance - Maximum
900 ohm
Response Time
50 msec
Housing Material
316 Stainless Steel
Thermal Error
+/-0.02%
Accuracy
+/-0.25% of Full Scale
Tip Design
Bird Cage
Special Features
Maintenance-Free Filter
Pressure Measurement - Maximum
5 psi
Series
PBLT2
IP Rating
IP68
Cable Coating
ETFE
Input Voltage
13V DC to 30V DC
Operating Temperature - Minimum
0 Degrees F
Seal Material
316 Stainless Steel
Operating Temperature - Maximum
200 Degrees F
Process Connection Type
NPT
Nose Fitting
Threaded
Output Power
4 to 20mA

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 70 ft, Cable Coating ETFE, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews