Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-20
- Zoro # G824151619
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Minimum
0 psi
Cable Coating
Polyether Polyurethane
Series
SBLT2
Overall Diameter
1 in
Response Time
50 msec
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-5-20
- Zoro #
- G824151619
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Minimum
- 0 psi
- Cable Coating
- Polyether Polyurethane
- Series
- SBLT2
- Response Time
- 50 msec
- Input Voltage
- 10 to 30V DC
- Accuracy
- +/-0.25% of Full Scale
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 150 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Thermal Error
- +/-0.02%
- Seal Material
- Fluoroelastomer
- Electrical Connection
- Pigtail Leads
- Standards
- RoHS
- Pressure Measurement - Maximum
- 5 psi
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- IP Rating
- IP68
- Output Power
- 4 to 20mA
- Loop Resistance - Maximum
- 900 ohm
- Tip Design
- Bullet Nose
Dimensions
- Overall Diameter
- 1 in
- Cable Length
- 20 ft
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 11 3/5 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.