Submersible Level Pressure Transmitters

  • Mfr # PBLT2-5M-20M-PU
  • Zoro # G524151988
product price: 
$
1,343.99
/ea
Free Shipping & Returns

Key Features

Response Time
50 msec
Measuring Depth - Maximum
16 2/5 ft
Tip Design
Bird Cage
Special Features
Maintenance-Free Filter
Loop Resistance - Maximum
900 ohm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLT2-5M-20M-PU
Zoro #
G524151988
UPC #
-
Country of Origin
United States

Dimensions

Measuring Depth - Maximum
16 2/5 ft
Overall Diameter
1 in
Process Connection Size
1/2 in
Sensor Length
7.843 in
Cable Length
20 m

Details

Item
Submersible Level Pressure Transmitter
Response Time
50 msec
Tip Design
Bird Cage
Special Features
Maintenance-Free Filter
Loop Resistance - Maximum
900 ohm
Accuracy
+/-0.25% of Full Scale
Input Voltage
13V DC to 30V DC
Series
PBLT2
Electrical Connection
Pigtail Leads
Seal Material
316 Stainless Steel
Housing Material
316 Stainless Steel
Output Power
4 to 20mA
Thermal Error
+/-0.02%
Operating Temperature - Maximum
149 Degrees F
IP Rating
IP68
Pressure Measurement - Maximum
7.2 psi
Standards
RoHS
Pressure Measurement - Minimum
0 psi
Nose Fitting
Threaded
Cable Coating
Polyurethane
Process Connection Type
NPT
Operating Temperature - Minimum
-4 Degrees F

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 m, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLT2, Housing Material 316 Stainless Steel

Ratings & reviews