Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # SBLT2-100-80-P2
  • Zoro # G424152702

product price: 
$
965.99
/ea
Free Shipping & Returns

Key Features

Output Power
4 to 20mA
Electrical Connection
Pigtail Leads
Input Voltage
10V DC to 30V DC
Accuracy
+/-0.25% of Full Scale
Cable Length
80 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SBLT2-100-80-P2
Zoro #
G424152702
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
80 ft
Overall Diameter
1 in
Process Connection Size
1/2 in
Sensor Length
7.187 in

Details

Item
Submersible Level Pressure Transmitter
Output Power
4 to 20mA
Electrical Connection
Pigtail Leads
Input Voltage
10V DC to 30V DC
Accuracy
+/-0.25% of Full Scale
Pressure Measurement - Minimum
0 psi
Process Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
IP Rating
IP68
Standards
RoHS
Thermal Error
+/-0.02%
Pressure Measurement - Maximum
100 psi
Housing Material
316 Stainless Steel
Operating Temperature - Maximum
150 Degrees F
Seal Material
Fluoroelastomer
Response Time
50 msec
Cable Coating
Polyether Polyurethane
Nose Fitting
Threaded
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Tip Design
Bullet Nose
Loop Resistance - Maximum
900 ohm
Series
SBLT2

Description

Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 80 ft, Cable Coating Polyether Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.