Submersible Level Pressure Transmitters

  • Mfr # PBLTX-15-120-PU
  • Zoro # G424152535
product price: 
$
1,869.99
/ea
Free Shipping & Returns

Key Features

Thermal Error
+/-0.02%
Housing Material
316 Stainless Steel
Overall Diameter
1 in
Loop Resistance - Maximum
900 ohm
Sensor Length
7.843 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-15-120-PU
Zoro #
G424152535
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Sensor Length
7.843 in
Cable Length
120 ft
Process Connection Size
1/2 in
Measuring Depth - Maximum
34 7/10 ft

Details

Item
Submersible Level Pressure Transmitter
Thermal Error
+/-0.02%
Housing Material
316 Stainless Steel
Loop Resistance - Maximum
900 ohm
Accuracy
+/-0.25% of Full Scale
Tip Design
Bird Cage
Output Power
4 to 20mA
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Electrical Connection
Pigtail Leads
Cable Coating
Polyurethane
Series
PBLTX
Response Time
50 msec
Process Connection Type
NPT
Input Voltage
10V DC to 20V DC
Seal Material
316 Stainless Steel
Standards
RoHS
IP Rating
IP68
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Pressure Measurement - Maximum
15 psi
Pressure Measurement - Minimum
0 psi
Nose Fitting
Threaded

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 120 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews