Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLTX-5-20-PU
  • Zoro # G224152353

product price: 
$
1,372.99
/ea
Free Shipping & Returns

Key Features

Cable Coating
Polyurethane
Response Time
50 msec
Input Voltage
10V DC to 20V DC
Seal Material
316 Stainless Steel
Overall Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-5-20-PU
Zoro #
G224152353
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Sensor Length
7.843 in
Process Connection Size
1/2 in
Measuring Depth - Maximum
11 3/5 ft
Cable Length
20 ft

Details

Item
Submersible Level Pressure Transmitter
Cable Coating
Polyurethane
Response Time
50 msec
Input Voltage
10V DC to 20V DC
Seal Material
316 Stainless Steel
Pressure Measurement - Minimum
0 psi
Electrical Connection
Pigtail Leads
Loop Resistance - Maximum
900 ohm
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
149 Degrees F
Thermal Error
+/-0.02%
Series
PBLTX
Pressure Measurement - Maximum
5 psi
Process Connection Type
NPT
Nose Fitting
Threaded
Accuracy
+/-0.25% of Full Scale
Output Power
4 to 20mA
Standards
RoHS
Tip Design
Bird Cage
IP Rating
IP68
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Housing Material
316 Stainless Steel

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.