Shop DWYER INSTRUMENTS

Submersible Level Pressure Transmitters

  • Mfr # PBLTX-10-50
  • Zoro # G724152181

product price: 
$
1,901.99
/ea
Free Shipping & Returns

Key Features

Cable Coating
Polyurethane
Nose Fitting
Threaded
Overall Diameter
1 in
Electrical Connection
Pigtail Leads
Thermal Error
+/-0.02%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PBLTX-10-50
Zoro #
G724152181
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Sensor Length
7.843 in
Process Connection Size
1/2 in
Cable Length
50 ft
Measuring Depth - Maximum
23 1/10 ft

Details

Item
Submersible Level Pressure Transmitter
Cable Coating
Polyurethane
Nose Fitting
Threaded
Electrical Connection
Pigtail Leads
Thermal Error
+/-0.02%
Series
PBLTX
Pressure Measurement - Minimum
0 psi
Pressure Measurement - Maximum
10 psi
Tip Design
Bird Cage
Loop Resistance - Maximum
900 ohm
Special Features
Maintenance-Free Filter, Rugged 270 lb Shielded Cable
Process Connection Type
NPT
IP Rating
IP68
Housing Material
316 Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Input Voltage
10V DC to 20V DC
Operating Temperature - Maximum
176 Degrees F
Standards
RoHS
Response Time
50 msec
Seal Material
316 Stainless Steel
Output Power
4 to 20mA
Accuracy
+/-0.25% of Full Scale

Description

Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.