Submersible Level Pressure Transmitters
- Mfr # SBLT2-10M-40M
- Zoro # G224151929
product price:Â
$
1,224.99
/ea
Free Shipping & Returns
Key Features
Measuring Depth - Maximum
32 9/10 ft
Operating Temperature - Minimum
0 Degrees F
IP Rating
IP68
Overall Diameter
1 in
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-10M-40M
- Zoro #
- G224151929
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Operating Temperature - Minimum
- 0 Degrees F
- IP Rating
- IP68
- Standards
- RoHS
- Loop Resistance - Maximum
- 900 ohm
- Seal Material
- Fluoroelastomer
- Tip Design
- Bullet Nose
- Operating Temperature - Maximum
- 150 Degrees F
- Housing Material
- 316 Stainless Steel
- Cable Coating
- ETFE
- Special Features
- 270 lb Tensile Cable, Hanging Loop, Maintenance-Free Filter
- Pressure Measurement - Minimum
- 0 psi
- Electrical Connection
- Pigtail Leads
- Input Voltage
- 10 to 30V DC
- Series
- SBLT2
- Pressure Measurement - Maximum
- 14.3 psi
- Accuracy
- +/-0.25% of Full Scale
- Response Time
- 50 msec
- Thermal Error
- +/-0.02%
- Output Power
- 4 to 20mA
Dimensions
- Measuring Depth - Maximum
- 32 9/10 ft
- Overall Diameter
- 1 in
- Cable Length
- 40 m
- Sensor Length
- 7.187 in
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 40 m, Cable Coating ETFE, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.