Submersible Level Pressure Transmitters
- Mfr # SBLT2-35-20
- Zoro # G324151751
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Housing Material
316 Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Output Power
4 to 20mA
Tip Design
Bullet Nose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-35-20
- Zoro #
- G324151751
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 20 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Housing Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- 0 Degrees F
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Output Power
- 4 to 20mA
- Tip Design
- Bullet Nose
- Seal Material
- Fluoroelastomer
- Loop Resistance - Maximum
- 900 ohm
- Accuracy
- +/-0.25% of Full Scale
- Series
- SBLT2
- IP Rating
- IP68
- Pressure Measurement - Maximum
- 35 psi
- Operating Temperature - Maximum
- 150 Degrees F
- Electrical Connection
- Pigtail Leads
- Response Time
- 50 msec
- Standards
- RoHS
- Input Voltage
- 10V DC to 30V DC
- Pressure Measurement - Minimum
- 0 psi
- Thermal Error
- +/-0.02%
- Cable Coating
- Polyether Polyurethane
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 20 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.