Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-15
- Zoro # G124151548
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Minimum
0 psi
Input Voltage
10V DC to 30V DC
Pressure Measurement - Maximum
5 psi
Measuring Depth - Maximum
11 3/5 ft
Series
SBLT2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5-15
- Zoro #
- G124151548
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Measuring Depth - Maximum
- 11 3/5 ft
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 15 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Minimum
- 0 psi
- Input Voltage
- 10V DC to 30V DC
- Pressure Measurement - Maximum
- 5 psi
- Series
- SBLT2
- Cable Coating
- Polyether Polyurethane
- Electrical Connection
- Pigtail Leads
- Standards
- RoHS
- Accuracy
- +/-0.25% of Full Scale
- Output Power
- 4 to 20mA
- IP Rating
- IP68
- Operating Temperature - Maximum
- 150 Degrees F
- Response Time
- 50 msec
- Thermal Error
- +/-0.02%
- Tip Design
- Bullet Nose
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Operating Temperature - Minimum
- 0 Degrees F
- Seal Material
- Fluoroelastomer
- Housing Material
- 316 Stainless Steel
- Loop Resistance - Maximum
- 900 ohm
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 15 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.