Submersible Level Pressure Transmitters
- Mfr # SBLT2-5-50
- Zoro # G124152149
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.25% of Full Scale
Response Time
50 msec
Special Features
Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
Cable Coating
Polyether Polyurethane
Sensor Length
7.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-5-50
- Zoro #
- G124152149
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Accuracy
- +/-0.25% of Full Scale
- Response Time
- 50 msec
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Cable Coating
- Polyether Polyurethane
- Series
- SBLT2
- Housing Material
- 316 Stainless Steel
- Electrical Connection
- Pigtail Leads
- Pressure Measurement - Minimum
- 0 psi
- Standards
- RoHS
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 150 Degrees F
- Tip Design
- Bullet Nose
- Seal Material
- Fluoroelastomer
- Input Voltage
- 10 to 30V DC
- Loop Resistance - Maximum
- 900 ohm
- Output Power
- 4 to 20mA
- IP Rating
- IP68
- Pressure Measurement - Maximum
- 5 psi
- Thermal Error
- +/-0.02%
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 50 ft
- Measuring Depth - Maximum
- 11 3/5 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 50 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.