Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLTX-3-10
- Zoro # G624151666
product price:Â
$
902.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP68
Housing Material
316 Stainless Steel
Response Time
50 msec
Thermal Error
+/-0.02%
Pressure Measurement - Minimum
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLTX-3-10
- Zoro #
- G624151666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Cable Length
- 10 ft
- Overall Diameter
- 1 in
Details
- Item
- Submersible Level Pressure Transmitter
- IP Rating
- IP68
- Housing Material
- 316 Stainless Steel
- Response Time
- 50 msec
- Thermal Error
- +/-0.02%
- Pressure Measurement - Minimum
- 0 psi
- Standards
- RoHS
- Operating Temperature - Minimum
- -4 Degrees F
- Special Features
- 270 lb Tensile Cable, Hazardous Location Rated, Maintenance-Free Filter
- Accuracy
- +/-0.25% of Full Scale
- Input Voltage
- 10V DC to 28V DC
- Output Power
- 4 to 20mA
- Loop Resistance - Maximum
- 900 ohm
- Cable Coating
- Polyurethane
- Electrical Connection
- Wire Pigtail
- Pressure Measurement - Maximum
- 3 psi
- Seal Material
- Fluoroelastomer
- Tip Design
- Bullet Nose
- Series
- SBLTX
- Operating Temperature - Maximum
- 149 Degrees F
- Electrical Protection
- No
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 10 ft, Cable Coating Polyurethane, Sensor Length 7.187 in, Electrical Protection No, Series SBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.