TempController, 1/16 DIN, 5 VA

  • Mfr # 16A2050
  • Zoro # G409982607
product price: 
$
685.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16A2050
Zoro #
G409982607
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
0 to 20 mA
Output
Current
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input
Amps
0 to 20mA
Power Consumption
5 VA
Standards
CE, UL File No. E83725
Accuracy
+/-0.25% of Span; +/-1 Digit
Alarms
No Alarm
Series
16A
Display
Two four-digit LED displays, 0.3 in (7.62 mm) high.
Agency Approvals
UL E83725, CE.
Control Output Ratings
SSR: 2.0 A at 240 VAC resistive at 77°F (25°C). De-rates to 1.0 A at 130°F (55°C). Minimum load of 100 mA. DC SSR: 1.75 A at 32 VDC maximum. Relay: SPST, 3A at 240 VAC resistive, 1.5 A @ 240 VAC inductive. Pilot Duty rating: 250 VA, 2 A @ 120 VAC, 1 A @ 240 VAC. Alarm Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. Pilot Duty Rating: 240 VA, 2 A @ 120 VAC or 1 A @ 240 VAC. Switched Voltage: 15 VDC at 20 mA. Proportional Current: 0 to 20 mADC, scalable, into 600 ohms maximum.
Front Panel Rating
NEMA 4X (IP66).
Display Type
Digital
Temperature - Minimum
14 Degrees F
Product Type
Temperature Controller
Temperature - Maximum
131 Degrees F
Current
20 mA
Fahrenheit Temperature - Maximum
131 Degrees F
Operating Environment
Indoor
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Celsius Temperature - Minimum
-999 Degrees C
Fahrenheit Temperature - Minimum
14 Degrees F
Celsius Temperature - Maximum
9,999 Degrees C
Controller Options
Current
Display Units
Celsius, Fahrenheit

Dimensions

DIN Size
1/16
Width
48 mm
Depth
144.4 mm
Length
1 7/8 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA, Output Current, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input, 0 to 20mA Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm, Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays, Alarms No Alarm

Ratings & reviews