TempController, 1/16 DIN, 5 VA

  • Mfr # 16A3151
  • Zoro # G509982620
product price: 
$
769.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
DIN Size
0.0625
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16A3151
Zoro #
G509982620
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
Four Security Levels are Password Protected, Front Panel is Waterproof and Corrosion Resistant, Two 4-Digit LED Displays
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
0 to 20 mA (Output 1), 2 A @ 240V AC Resistive (Output 2)
Output
Current, SSR
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input
Amps
20mA, 2A
Alarms
Relay, 3A, SPST
Series
16A
Standards
CE, UL File No. E83725
Power Consumption
5 VA
Product Type
Temperature Controller
Temperature - Minimum
14 Degrees F
Temperature - Maximum
131 Degrees F
Current
20 mA
Display Type
Digital
Fahrenheit Temperature - Minimum
14 Degrees F
Controller Options
Current, SPDT
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Maximum
131 Degrees F
Celsius Temperature - Minimum
-999 Degrees C
Display Units
Celsius, Fahrenheit
Operating Environment
Indoor
Celsius Temperature - Maximum
9,999 Degrees C
Accuracy
+/-0.25% of Span; +/-1 Digit

Dimensions

DIN Size
0.0625
Depth
144.4 mm
Width
48 mm
Length
1 7/8 in
Overall Length
1 7/8 in
Overall Width
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function 0 to 20 mA (Output 1), 2 A @ 240V AC Resistive (Output 2), Output Current, SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, On/Off Action, P, PI or PID Manual Tune, PID, Universal Input, 20mA, 2A Amps, Length 48 mm, Width 48 mm, Depth 144.4 mm

Ratings & reviews