TempController, 1/16 DIN, 5 VA

  • Mfr # 16B-33-LV
  • Zoro # G107149074
product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Accuracy
+/-0.25% of Span; +/-1 Digit
Power Consumption
5 VA
Front Panel Rating
IP56.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16B-33-LV
Zoro #
G107149074
UPC #
-
Country of Origin
Taiwan, Province of China
Display
Two 4-digit, 7 segment .25" H (6.35 mm) LED's. PV: red; SV: green.
Features
Universal input accepts process transmitters, RTD's or thermocouple signals; On/off, PID, or manual output control; RS-485 standard on all models; Stage control program for up to 64 ramp/soak actions
Accuracy
+/-0.25% of Span; +/-1 Digit
Power Consumption
5 VA
Front Panel Rating
IP56.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Memory Backup
Nonvolatile memory.
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage Pulse: 14 V, 10% to -20% (max 40 mA); Current: 4 to 20 mA.
Operating Temperature
32 to 122°F (0 to 50°C).
Agency Approvals
CE, cUL, UL.
Communication
RS-485 Modbus® A-5-11/RTU communication protocol.
Controller Options
SPDT
Fahrenheit Temperature - Minimum
32 Degrees F
Sensor Type
RTD, Thermocouple
Series
16B
Current
20 mA
Operating Environment
Indoor
Output
(2) Relay
Voltage
24V DC
Standards
CE, cUL, RoHS, UL
Control Mode
Manual, On/Off Action, PID, Self Adjustable
Product Type
Temperature Controller
Item
Temperature Controller
Display Type
Digital
Celsius Temperature - Minimum
-999 Degrees C
Display Units
Celsius, Fahrenheit
Switch Function
SPST, 5 A @ 250V AC Resistive
Fahrenheit Temperature - Maximum
122 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Celsius Temperature - Maximum
9,999 Degrees C

Dimensions

Length
1 7/8 in
DIN Size
1/16
Overall Width
1 7/8 in
Overall Length
1 7/8 in

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 24V DC, Switch Function SPST, 5 A @ 250V AC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Manual, On/Off Action, PID, Self Adjustable, 5A Amps, Length 48 mm, Width 48 mm, Depth 89.5 mm, Non-Volatile Memory, Stage Control Program for upto 64 Ramp/Soak Actions, Transmission Speeds of 2400 to 38,400 bps, Upto 247 Communication Addresses, Power Consumption 5 VA

Ratings & reviews