TempController, 1/16 DIN, 5 VA

  • Mfr # 16G-33-11
  • Zoro # G510070439
product price: 
$
235.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
Voltage
100-240V AC
DIN Size
1/16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16G-33-11
Zoro #
G510070439
UPC #
-
Country of Origin
China
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPST, 5 A @ 250V AC Resistive
Output
(2) Relay
Temp. Range
32 Degrees to 122 Degrees F
Control Mode
Fuzzy Logic, Manual, On/Off Action, PID
Amps
5A
Series
16G
Display
Process value: 4 digit, 0.47" H (12mm), orange LCD; Set point value: 4 digit, 0.47" H (12mm), green LCD.
Accuracy
+/-0.25% of Span; +/-1 Digit
Power Consumption
5 VA
Features
On/off, PID, fuzzy logic, or manual output control; Constant, sloped, program (ramp/soak), or remote set-point control; 2 primary control outputs, 2 secondary/alarm relay outputs, and RS-485 standard on all models; Remote set-point, input retransmission, or event input functions available with optional hardware
Standards
CE, cULus
Communication
RS-485 Modbus® ASCII/RTU communication protocol.
Front Panel Rating
IP66.
Storage Temperature
-42 to 150°F (-20 to 65°C).
Memory Backup
Nonvolatile memory.
Agency Approvals
CE, cULus.
Operating Temperature
32 to 122°F (0 to 50°C).
Control Output Ratings
Relay: SPST, 5 A @ 250 VAC resistive; Voltage pulse: 12 V (max. 40 mA); Current: 4 to 20 mA; Linear voltage: 0 to 10 V.
Power Requirements
100 to 240 VAC -20/+8%, 50/60 Hz; Optional 24 VDC, ±10%.
Inputs
Thermocouple, RTD, DC voltages or DC current.
Alarm Relay Ratings
3 A @ 250 VAC resistive.
Product Type
Temperature Controller
Temperature - Minimum
32 Degrees F
Temperature - Maximum
122 Degrees F
Current
20 mA
Display Type
Digital
Fahrenheit Temperature - Minimum
32 Degrees F
Controller Options
SPDT
Operating Environment
Indoor
Celsius Temperature - Maximum
9,999 Degrees C
Fahrenheit Temperature - Maximum
122 Degrees F
Display Units
Celsius, Fahrenheit
Celsius Temperature - Minimum
-999 Degrees C
Parameters Measured
Temperature Degrees C, Temperature Degrees F

Dimensions

DIN Size
1/16
Width
48 mm
Depth
94.2 mm
Length
1 7/8 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in
Wire Rope Length
48 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/16, Input Voltage 100 to 240V AC, Switch Function SPST, 5 A @ 250V AC Resistive, Output (2) Relay, Temp. Range 32 Degrees to 122 Degrees F, Control Mode Fuzzy Logic, Manual, On/Off Action, PID, 5A Amps, Length 48 mm, Width 48 mm, Depth 94.2 mm, 2 Primary Control Outputs, 2 Secondary/Alarm Relay Outputs, Constant, Program (Ramp/Soak) or Remote Set-Point Control, RS-485 Modbus(R) ASCII/RTU Communication Protocol, Sloped

Ratings & reviews