TempController, 1/32 DIN, 5 VA

  • Mfr # 32A133
  • Zoro # G810070399
product price: 
$
617.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
Voltage
100-240V AC
DIN Size
1/32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32A133
Zoro #
G810070399
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPST, 3 A @ 240V AC Resistive
Output
(2) Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, Peak/Valley Indication, Self Adjustable
Amps
1.5A, 3A
Standards
CE, UL File No. E83725
Display
Two 4-digit, 7 segment, 0.25" high (6.35 mm) LEDs.
Accuracy
+/-0.25% of Span; +/-1 Digit
Series
32A
Features
Large Dual Display; Self-Tune; Fuzzy Logic; Universal Input; Loop Break Protection; Peak/Valley Indication; Percent Output Indication; Illuminated Keypad; 16 Segment Ramp/Soak Function; Auto/Manual Station Function; Four Password Protected Security Level
Alarms
Relay, 3A, SPST
Power Consumption
5 VA
Memory Backup
Nonvolative memory. No batteries required.
Control Output Ratings
Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive; Pilot Duty Rating: 250 VA, 2 A @ 120 VAC or 1 A @ 240 VAC; Switched Voltage (Non-isolated): 5 VDC @ 20 mA; Proportional Current: 0 to 20 mADC scalable into 600 ohms max.
Operating Temperature
14 to 131°F (-10 to 55°C).
Front Panel Rating
NEMA 4X (IP66).
Agency Approvals
CE, UL E83725.
Product Type
Temperature Controller
Temperature - Maximum
131 Degrees F
Temperature - Minimum
14 Degrees F
Display Type
Digital
Current
20 mA
Celsius Temperature - Maximum
9,999 Degrees C
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Maximum
131 Degrees F
Celsius Temperature - Minimum
-999 Degrees C
Fahrenheit Temperature - Minimum
14 Degrees F
Controller Options
SPDT, SPST
Operating Environment
Indoor
Parameters Measured
Temperature Degrees C, Temperature Degrees F

Dimensions

DIN Size
1/32
Length
1 1/8 in
Depth
122.6 mm
Width
52.8 mm
Overall Length
1 1/8 in
Overall Width
2 1/8 in
Wire Rope Length
30 1/8 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240V AC Resistive, Output (2) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Peak/Valley Indication, Self Adjustable, 1.5A, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm

Ratings & reviews