Shop DWYER INSTRUMENTS

TempController, 1/32 DIN, 5 VA

  • Mfr # 32A183
  • Zoro # G109982570

product price: 
$
629.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
Voltage
100-240V AC
DIN Size
0.0312
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32A183
Zoro #
G109982570
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
RTD, Thermocouple
Description/Special Features
16 Segment Ramp/Soak Function, Four Password Protected Security Level, Illuminated Keypad, Large Dual Display, Non-Volatile memory, Percent Output Indication
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPST, 3 A @ 240V AC Resistive
Output
Relay, SSR
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Fuzzy Logic, Peak/Valley Indication, Self Adjustable
Amps
1.5A, 3A
Alarms
Relay, 3A, SPST
Standards
CE, UL File No. E83725
Power Consumption
5 VA
Series
32A
Current
20 mA
Temperature - Maximum
131 Degrees F
Display Type
Digital
Temperature - Minimum
14 Degrees F
Product Type
Temperature Controller
Celsius Temperature - Minimum
-999 Degrees C
Display Units
Celsius, Fahrenheit
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Fahrenheit Temperature - Minimum
14 Degrees F
Operating Environment
Indoor
Fahrenheit Temperature - Maximum
131 Degrees F
Accuracy
+/-0.25% Span, +/-1 Least Significant Digit
Controller Options
SPDT, SPST
Celsius Temperature - Maximum
9,999 Degrees C

Dimensions

DIN Size
0.0312
Length
1 1/8 in
Depth
122.6 mm
Width
52.8 mm
Overall Length
1 1/8 in
Overall Width
2 1/8 in
Wire Rope Length
30 1/8 mm

Description

Temperature Controller, Digital, RTD, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240V AC Resistive, Output Relay, SSR, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Fuzzy Logic, Peak/Valley Indication, Self Adjustable, 1.5A, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.